Beli coolant liner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Coolant Liner (T Type Fitting) (Fitting Coolant Bubut)
    60%
    Mulai

    Rp119.900

    TRUSCO Coolant Liner (T Type Fitting) (Fitting Coolant Bubut)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
    atribut:
    • Material: Polyacetal resin
  2. TRUSCO Coolant Liner (Hose)
    Mulai

    Rp1.599.900

    TRUSCO Coolant Liner (Hose)
    atribut:
    • Length (m): 1.5
  3. Vertex Adjustable Coolant Hoses & Valves
    Mulai

    Rp409.900

    Vertex Adjustable Coolant Hoses & Valves
    Deskripsi:
    33cm Length Hose KitAssembled with:1-1/4v Male NPT Valve1-20 Element Segments1-(1/16inch or 1/8inch or 1/4inch) Round Nozzle
  4. TRUSCO Coolant Liner (Joint Pliers) (Tang Sambung Coolant Bubut)
    49%
    Mulai

    Rp909.900

    TRUSCO Coolant Liner (Joint Pliers) (Tang Sambung Coolant Bubut)
    Deskripsi:
    Purpose: Connection of coolant liner.
    atribut:
    • Material: Aluminium Die-Casting
    • Overall Length (mm): 210
    • Weight (g): 260
    • Dimension H (mm): 70
    • Dimension W (mm): 210
    • Dimensions h (mm): 25
    • Purpose of Use: Connection and desorption of the coolant liner.
  5. TRUSCO Coolant Liner (90 Degree Nozzle) (Nosel Coolant Bubut)
    51%
    Mulai

    Rp449.900

    TRUSCO Coolant Liner (90 Degree Nozzle) (Nosel Coolant Bubut)
    Deskripsi:
    The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30Degrees C to +80Degrees C.
    atribut:
    • Material: Polyacetal
  6. TRUSCO Coolant Liner (Connector) (Fitting Coolant Bubut)
    46%
    Mulai

    Rp37.900

  7. monotaro Coolant Hose Kit
    Mulai

    Rp239.900

    monotaro Coolant Hose Kit
    Deskripsi:
    You can use this high-quality coolant hose kit made by Nikki Co., Ltd. with confidence.This coolant nozzle hose kit has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.Set Content : Connector 3/8 (1 piece), Connector 1/2 (1 piece), Round nozzle 1/4 (1 piece), Round nozzle 3/8 (1 piece), Round nozzle 1/2 (1 piece), Hose 140 mm (2 pieces)
    atribut:
    • Material: Polyacetal Resin (POM)
    • Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc
    • Operating Pressure Range (MPa): 0.2–0.3
    • Type: 1/2 System
    • Thread Diameter: PT3/8, PT1/2
    • Maximum Pressure (MPa): 0.2–0.3
    • Number of Frames: 6
    • Operating Temperature Range (°C): Under 80
    • Temperature Range (°C): Under 80
  8. Nikki Coolant System Hose
    41%
    Mulai

    Rp179.900

    Nikki Coolant System Hose
    Deskripsi:
    -The joint of the fitting is hard and position retaining ability is high.
    atribut:
    • Material: Acetal Resin
  9. TRUSCO Nozzle for Replacement
    Mulai

    Rp649.900

    TRUSCO Nozzle for Replacement
    atribut:
    • Accessories: Hose Nipple
    • Connection Diameter: PT1/4
    • Fluid: Air, Cutting Fluid
    • Material: Polyacetal Resin Use
    • Nozzle Length (mm): 330
    • Operating Temperature Range (°C): -40 - +120
    • Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
    • Tip Nozzle Diameter: 1/8
  10. TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)
    Mulai

    Rp99.900

    TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
  11. monotaro Coolant Hose
    Mulai

    Rp129.900

    monotaro Coolant Hose
    atribut:
    • Applicable Fluid: Oil, lubricants, acetone, gasoline, detergents, etc.
    • Inside Diameter (Ø mm): 6.3
    • Material: Polyacetal Resin (POM)
    • Maximum Pressure (MPa): 0.2–0.3
    • Minimum Bending Radius (mm): Approx. 33.5
    • Number of Frames: 10
    • Operating Pressure Range (MPa): 0.2–0.3
    • Operating Temperature Range (°C): Under 80
    • Outer Diameter (φmm): 16
    • Overall Length (mm): 140
    • Temperature Range (°C): Under 80
    • Type: 1/4 System
  12. TRUSCO Coolant Liner (Valve) (Katup Selang Pendingin)
    52%
    Mulai

    Rp99.900

  13. TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)
    72%
    Mulai

    Rp359.900

    TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)
    Deskripsi:
    The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.
  14. TRUSCO Coolant Liner (Valve Male Screw Type)
    60%
    Mulai

    Rp999.900

    TRUSCO Coolant Liner (Valve Male Screw Type)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
  15. monotaro.id Magnetic Stand Type Coolant Nozzle
    Mulai

    Rp599.900

    monotaro.id Magnetic Stand Type Coolant Nozzle
    Deskripsi:
    Set Content:Magnet base x 1, mounting seat x 1, bamboo joint x 1, hose x 1, connector x 1, inline valve x 1, round nozzle x 3
    atribut:
    • Material: Hose, connector, in-line valve, round nozzle: Polyacetal resin (POM)
    • Inner Diameter (Φmm): Hose/Round nozzle: 6.3, Round nozzle: 1.5/3.2/6.3, Bamboo joint: 6
    • Mounting Seat Height (mm): 28
    • Total Length (mm): 374
    • Type: 1/4 system
  16. CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    Mulai

    Rp349.900

    CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    atribut:
    • Max Operating Pressure (cm): 60
    • Material: Stainless Steel
  17. TRUSCO Coolant Liner (Connector) (Fitting Coolant Bubut)
    47%
    Mulai

    Rp45.900

Daftar Harga coolant liner Terbaru November 2026
TRUSCO Coolant Liner (Y Type Fitting) (Fitting Coolant Bubut)Rp84.900
TRUSCO Coolant Liner (T Type Fitting) (Fitting Coolant Bubut)Rp119.900
TRUSCO Coolant Liner (Hose)Rp1.599.900
Vertex Adjustable Coolant Hoses & ValvesRp409.900
TRUSCO Coolant Liner (Joint Pliers) (Tang Sambung Coolant Bubut)Rp909.900
TRUSCO Coolant Liner (90 Degree Nozzle) (Nosel Coolant Bubut)Rp449.900
TRUSCO Coolant Liner (Connector) (Fitting Coolant Bubut)Rp37.900
TRUSCO Coolant Liner (Hose Kit)Rp309.900
monotaro Coolant Hose KitRp239.900
Nikki Coolant System HoseRp179.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)